Common Nail, 7/8 in L, 17D, Steel, Galvanized Finish, 6 PK
Mfr # 122562
Zoro # G306915739
product price: $15.55
/pk 6, $2.59/eaKey Features
Length
7/8 in
Penny Size
17D
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122562
Zoro #
G306915739
UPC #
37504565865
Country of Origin
Taiwan, Province of China
Dimensions
Length
7/8 in
Penny Size
17D
Details
Item
Common Nail
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
6
Description
Nail Wire Galv 3/4 X 18, 6PK, 6PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.