Zoro Homepage

Common Nail, Brass, Brass Plated Finish, 6 PK

  • Mfr # 122685

  • Zoro # G209207238


product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90

Key Features

Material
Brass
Finish
Brass Plated
Head Type
Round
Head Diameter
7/16 in
Application
For Tacking On Cloth, Vinyl And Fabric Material To Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122685
Zoro #
G209207238
UPC #
37504571279
Country of Origin
Germany

Dimensions

Head Diameter
7/16 in

Details

Item
Common Nail
Material
Brass
Finish
Brass Plated
Head Type
Round
Application
For Tacking On Cloth, Vinyl And Fabric Material To Upholstery

Description

Add a clean, finished look to upholstery with The Hillman Group white hammered-head furniture nails, which are designed for use with decorative furniture in your home or office. The nails offer easy installation and feature metal construction.


  • • Nickel finish
  • • Brass
  • • 25 Pieces
  • • Very short tack with relatively large head and very sharp point
  • • Provides a clean, finished look when used in upholstery fastening jobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.