
Concrete Screw Anchor, 1-3/4 in L, Carbon Steel White Epoxy Coated, 18 PK
Mfr # 377306
Zoro # G112004160
product price: $15.15
/pk 18, $0.84/eaKey Features
Material
Carbon Steel
Finish
White Epoxy Coated
Expansion Anchor Head Style
Hex Head
Material Application
Brick, Concrete, Hollow Block
Type
Sharp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377306
Zoro #
G112004160
UPC #
38902312068
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-3/4 in
Dia.
1/4 in
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
White Epoxy Coated
Expansion Anchor Head Style
Hex Head
Material Application
Brick, Concrete, Hollow Block
Type
Sharp
Color
White
Description
Power Pro Concrete Screw Anchors are the best-performing code-approved anchors for fastening into concrete and masonry.
- • White color: Matches or complements various projects including window frames
- • Superior corrosion protection: 50 percent greater corrosion protection vs. Competition
- • High strength: Manufactured from heat-treated carbon steel for strength and durability
- • Superior strength design: Wide, serrated threads cut fast, easy, and clean into concrete
- • Threaded to tip: Designed to quickly penetrate and sink into wood without a chisel point
- • Hex washer head: Great for metal and flat material-to-concrete applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.