Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Plug, 1" L, Nylon, 5 PK

  • Mfr # 41404

  • Zoro # G809204606


product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 5 for $41.95

Key Features

Compatible Material
Cement Board
Anchor Length
1"
Material
Nylon
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41404
Zoro #
G809204606
UPC #
8236047769
Country of Origin
China

Dimensions

Anchor Length
1"

Details

Item
Conical Plug
Compatible Material
Cement Board
Material
Nylon
Head Type
Pan

Description

Ideal for anchoring in concrete, brick or wallboard, plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general, light-duty, static applications where holding power is not critical. *


  • • Pan head Philips sheet metal screw
  • • Use on brick, concrete, drywall, plaster and hollow block
  • • Holds up to 50 lbs. for concrete, 10 lbs. for drywall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.