Zoro Homepage

Danger Keep Out, Aluminum, 10 in x 14 in

  • Mfr # 842064

  • Zoro # G609207203


product price: $2.29
/pk 6, $0.38/ea
Sold in multiples of 6 for $13.74

Key Features

Legend
Danger Keep Out
Sign Material
Aluminum
Height
10 in
Width
14 in
Legend Style
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842064
Zoro #
G609207203
UPC #
45899395530
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign
Legend
Danger Keep Out
Sign Material
Aluminum
Legend Style
Danger
Sign Background Color
White
Printed Language
English
Legend Color
Black

Description

Using this Caution Hazardous Area Authorized Personnel Only Sign, warn pedestrians and workers to remain vigilant as they traverse through or near a potentially dangerous area. Chances are high your location won't be as threatening as Gotham City or Mordor, but probably best to display proper signage anyway. Wouldn't want another Joker origin story.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.