Zoro Homepage

Danger Restricted Area, Aluminum, 10 in x 14 in

  • Mfr # 842058

  • Zoro # G109207208


product price: $2.35
/pk 6, $0.39/ea
Sold in multiples of 6 for $14.10

Key Features

Legend
Danger Restricted Area
Sign Material
Aluminum
Height
10 in
Width
14 in
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842058
Zoro #
G109207208
UPC #
45899395509
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign
Legend
Danger Restricted Area
Sign Material
Aluminum
Legend Color
Black
Sign Background Color
White
Legend Style
Danger
Printed Language
English

Description

This Glow-in-the-Dark Exit Sign. helps clearly label the exits of your business, which is crucial to the safety of your employees and customers. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality, sturdy sign is made of plastic and finished to be durable and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.