Zoro Homepage

Decal, 2 in Height, 8 in Width, Plastic, English

  • Mfr # 839838

  • Zoro # G409204501


product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90

Key Features

Legend
No Smoking
Width
8 in
Height
2 in
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839838
Zoro #
G409204501
UPC #
8236471601
Country of Origin
United States

Dimensions

Width
8 in
Height
2 in
Thickness
0.06 in

Details

Item
Decal
Legend
No Smoking
Sign Material
Plastic
Printed Language
English
Sign Background Color
Silver

Description

Help employees and customers respect non-smokers with 1512. Having clear and visible signs can help increase security and safety. These signs are sure to convey the message clearly and efficiently.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
  • • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.