Zoro Homepage

Decal, 4 in Height, 6 in Width, Vinyl, English

  • Mfr # 843375

  • Zoro # G909204506


product price: $1.35
/pk 6, $0.23/ea
Sold in multiples of 6 for $8.10

Key Features

Legend
Restricted Area Authorized Personnel Only
Width
6 in
Height
4 in
Sign Material
Vinyl
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843375
Zoro #
G909204506
UPC #
45899000113
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.02 in

Details

Item
Decal
Legend
Restricted Area Authorized Personnel Only
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Red

Description

Ensure that your policies are respected with this restricted area sign (4 x 6 in.). Having clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently, holes for hanging.


  • • Eye-catching sign, contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message, bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build, high quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Building code requirements, check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.