
Decal, 4 in Height, 6 in Width, Vinyl, English
Mfr # 843377
Zoro # G409204525
product price: $4.88
/pk 6, $0.81/eaSold in multiples of 6 for $29.28
Key Features
Legend
Notice Property Protected by Security System
Width
6 in
Height
4 in
Sign Material
Vinyl
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843377
Zoro #
G409204525
UPC #
45899000137
Country of Origin
United States
Dimensions
Width
6 in
Height
4 in
Thickness
0.02 in
Details
Item
Decal
Legend
Notice Property Protected by Security System
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Description
Keep firearms off your property with this adhesive alarm system sign (4 x 6 in.), Displaying clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently. Ensures clear message: bold letters and concise language helps signs create an easily understandable message to those in the area, simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.