Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive
Mfr # 48440
Zoro # G306724393
product price: $40.15
/eaKey Features
Trim Head
Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48440
Zoro #
G306724393
UPC #
38902063656
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Thread Type
Pro-Cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.