Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive

  • Mfr # 48457

  • Zoro # G606724383


product price: $16.35
/ea

Key Features

Trim Head
Torx Drive
Screw Size
#10
Material
Steel
Finish
Red
System of Measurement
Inch
Thread Type
Pro-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48457
Zoro #
G606724383
UPC #
38902064479
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Red
Item
Deck Screw
System of Measurement
Inch
Thread Type
Pro-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products