This item is Discontinued.

Hillman Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive 967781

Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (Discontinued)

  • Mfr # 967781
  • Zoro # G603797670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967781
Zoro #
G603797670
UPC #
38902073600
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Bronze
Item
Deck Screw
System of Measurement
Inch

Description

Star Drive, Flat Head with Nibs, Crosscut Thread, 1000 Hour Bronze Ceramic Coat, Type 17 Point. T25.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Bronze Deck Screw, 10 x 3.5 in.
  • 1000 Count
Specifications
  • Dimension: 10.25 x 9.94 x 7.81 in.
  • Cube: 795.72
  • Height: 350
  • Length: 1000
  • Size: 10" x 3-1/2"
  • Width (in.): 350
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.