Zoro Homepage

Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Torx Drive

  • Mfr # 42499

  • Zoro # G306724423


product price: $21.49
/ea

Key Features

Flat Head
Torx Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Cross-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42499
Zoro #
G306724423
UPC #
38902072504
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Thread Type
Cross-cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.