
Deck Screw, #10 x 4 in
Mfr # 401738158
Zoro # G104057877
product price: $42.55
/eaKey Features
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401738158
Zoro #
G104057877
UPC #
38902073815
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 10 x 4 in. T25 Exterior Bronze Deck Screw
- Power Pro
- Bronze polymer coating
- Exterior
- No split twist shank
- New patented countersinking blades
- No pre-drill bore-fast thread
- Color: Bronze
- Size: 10 x 4 in.
- Weight: 2.66 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.