This item is Discontinued.

Hillman Deck Screw #10X3" 48628

This item is Discontinued.

Hillman

Deck Screw #10X3" (Discontinued)

Mfr # 48628
Zoro # G8644092
UPC # 38902072290
Country of Origin China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48628
Zoro #
G8644092
UPC #
38902072290
Country of Origin
China

Dimensions

Diameter
#10

Details

Head Type
Flat
Material
Steel
Finish
Stainless Steel
System of Measurement
Inches
Thread Type
Cross-cut
Point Type
Sharp
Package Type
5lb Box
Primary Color
Silver

Description

Power Pro premium exterior wood screws are perfect for decking and all other exterior wood projects. These screws feature a no-strip star drive countersinking blades no split twist shank and no pre-drill Bore-Fast thread. Power Pro premium exterior wood screws include a limited lifetime guarantee against rust and corrosion. Recommended for use with treated lumber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.