This item is Discontinued.

Hillman Deck Screw #10X5 967784

This item is Discontinued.

Hillman

Deck Screw #10X5 (Discontinued)

Mfr # 967784
Zoro # G3684050
UPC # 38902073723
Country of Origin China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
967784
Zoro #
G3684050
UPC #
38902073723
Country of Origin
China

Dimensions

Diameter
#10

Details

Head Type
Flat
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inches
Thread Type
Cross-cut
Package Type
Corrugated Keg
Primary Color
Bronze
Point Type
Type 17

Description

Power Pro premium exterior wood screws are perfect for decking and all other exterior wood projects. These screws feature a no-strip star drive countersinking blades no split twist shank and no pre-drill Bore-Fast thread. Power Pro premium exterior woo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.