Zoro Homepage

Deck Screw, 3 inch, Stainless Steel, Flat Head

  • Mfr # 5021977

  • Zoro # G409202811


product price: $41.75
/ea

Key Features

Flat Head
Material
Stainless Steel
Finish
Stainless Steel
Application
Outdoor
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021977
Zoro #
G409202811
UPC #
38902072054
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 inch

Details

Head Type
Flat
Material
Stainless Steel
Finish
Stainless Steel
Application
Outdoor
Item
Deck Screw
Thread Type
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.