Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, 5/16 in, 3-1/2 in, Steel, Epoxy Coated Torx Drive

  • Mfr # 47870

  • Zoro # G606869978


product price: $22.29
/ea

Key Features

Truss Head
Torx Drive
Screw Size
5/16 in
Fastener Length
3-1/2 in
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47870
Zoro #
G606869978
UPC #
8236695052
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
3-1/2 in

Details

Head Type
Truss
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Tip Style
Type 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products