Zoro Homepage

Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive

  • Mfr # 744844

  • Zoro # G203900296


product price: $26.75
/ea

Key Features

Flat Head
Phillips Drive
Fastener Length
2 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744844
Zoro #
G203900296
UPC #
747925481308
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch

Description

Features
  • Size - 2 in.
  • No. 6 Hardened Steel.
  • Coarse Thread.
  • Flat Bugle Head.
  • No. 2 Phillips Recess Galvanized Deck Screw.
  • Dimension - 2.8 x 2.8 x 0.32 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.