Zoro Homepage

Deck Screw, #8 x 1-1/2 in, Steel

  • Mfr # 48606

  • Zoro # G103910999


product price: $65.79
/ea

Key Features

Screw Size
#8
Fastener Length
1-1/2 in
Material
Steel
Finish
Bronze
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48606
Zoro #
G103910999
UPC #
38902073853
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

Material
Steel
Finish
Bronze
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 5 lbs Bronze Deck Screw Power Pro Premium Exterior - 8 x 1.5 in.
Specifications
  • Dimension: 4.56 x 5.5 x 7.25 in.
  • Cube: 181.83
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.