Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive
Mfr # 42476
Zoro # G206724356
product price: $12.15
/eaKey Features
Flat Head
Torx Drive
Screw Size
#8
Fastener Length
1-1/4 in
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42476
Zoro #
G206724356
UPC #
38902071842
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Thread Type
Cross-cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.