Zoro Homepage

Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive

  • Mfr # 42603

  • Zoro # G006724402


product price: $10.69
/ea

Key Features

Flat Head
Phillips Drive
Fastener Length
1-5/8 in
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inch
Thread Type
USS Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42603
Zoro #
G006724402
UPC #
38902075925
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Thread Type
USS Coarse

Description

GRAY CERAMIC COATING: Provides superior rust and corrosion protection
ENGINEERED FOR THE OUTDOORS: Ideal for decking project, fences, and furniture
75 pieces per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.