Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive
Mfr # 42585
Zoro # G106724425
product price: $11.29
/eaKey Features
Flat Head
Torx Drive
Screw Size
#8
Fastener Length
1-5/8 in
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42585
Zoro #
G106724425
UPC #
38902075741
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Thread Type
USS Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.