Zoro Homepage

Deck Screw, #8 x 2 in, Steel, Torx Drive

  • Mfr # 48709

  • Zoro # G103911231


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#8
Fastener Length
2 in
Material
Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48709
Zoro #
G103911231
UPC #
038902104311
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Drive
Torx
Material
Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Description

Dual Torq Drive, 1000 Hour Green Ceramic Coated, Coarse Thread, Sharp Point, Flat Head with Nibs.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Deck Plus Star-Drive Green Deck Screws - 8 x 2 in.
Specifications
  • Dimension: 0.74 x 0.74 x 0.74 in.
  • Cube: 0.41
  • Weight: 23.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.