Zoro Homepage

Deck Screw, #8 x Steel, Torx Drive

  • Mfr # 401733969

  • Zoro # G503910926


product price: $34.85
/ea

Key Features

Torx Drive
Screw Size
#8
Material
Steel
Finish
Bronze Polymer Coated
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401733969
Zoro #
G503910926
UPC #
38902073396
Country of Origin
China

Dimensions

Screw Size
#8

Details

Drive
Torx
Material
Steel
Finish
Bronze Polymer Coated
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

Features
  • 8 x 1.25 in. T25 Exterior Bronze Deck Screw
  • Power Pro
  • Bronze polymer coating
  • Exterior
  • No split twist shank
  • New patented countersinking blades
  • No pre-drill bore-fast thread
Specifications
  • Color: Bronze
  • Size: 8 x 1.25 in.
  • Dimension: 4.7" H x 3.25" W x 2.1" L
  • Weight: 1.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.