Zoro Homepage

Deck Screw, #9 x 2 in, Steel, Torx Drive

  • Mfr # 401736483

  • Zoro # G903910915


product price: $31.99
/ea

Key Features

Torx Drive
Screw Size
#9
Fastener Length
2 in
Material
Steel
Finish
Bronze Polymer Coated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401736483
Zoro #
G903910915
UPC #
38902073648
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
2 in

Details

Drive
Torx
Material
Steel
Finish
Bronze Polymer Coated
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

Features
  • 9 x 2.16 in. T25 Exterior Bronze Deck Screw
  • Power Pro
  • Bronze polymer coating
  • Exterior
  • No split twist shank
  • New patented countersinking blades
  • No pre-drill bore-fast thread
Specifications
  • Color: Bronze
  • Size: 9 x 2.16 in.
  • Dimension: 4.65" H x 3.25" W x 2.1" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.