This item is Discontinued.

Hillman Deck Screw Pp #8X1-1/4" 48594

This item is Discontinued.

Hillman

Deck Screw Pp #8X1-1/4" (Discontinued)

Mfr # 48594
Zoro # G8649972
UPC # 38902073396
Country of Origin China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48594
Zoro #
G8649972
UPC #
38902073396
Country of Origin
China

Dimensions

Diameter
#8

Details

Head Type
Flat
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inches
Thread Type
Cross-cut
Point Type
Type 17
Package Type
1lb Box
Primary Color
Bronze

Description

Power Pro premium wood screws are designed to provide simple solutions for your interior wood projects. These screws are made of zinc and yellow dichromate with a no-strip star drive countersinking blades and no split twist shank for a more controlled drive. No pre-drill is required. Packaging also stacks neatly for easy storage and organization.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.