Disney Minnie Mouse House/Padlock Universal Key Blank SC1 Double, PK5
- Mfr # 88796
- Zoro # G609200051
product price:
$
8.55
/pk of 5, $1.71/ea
Sold in multiples of 5 pks for
$42.75
Key Features
Type
House/Padlock
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88796
- Zoro #
- G609200051
- UPC #
- 845849017716
- Country of Origin
- Italy
Details
- Type
- House/Padlock
- Item
- Universal Key Blank
- Material
- Brass
Description
Unlock some Disney magic with this officially licensed key blank. Painted with a fun double-sided design featuring your favorite characters. Now, you can identify your keys at a glance.
- • Made of brass
- • Minnie mouse house & padlock universal key blank with 68-SC1 double sided case
- • Residential house or entry key blank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.