Shop HILLMAN
See all product information
Create Account
Disney Skull And Swords House Key Blank 66/97 KW1/KW10 Single For Kwikset and Titan Locks
- Mfr # 87639
- Zoro # G910518951
product price:
$
7.15
/ea
Sold in multiples of 5 for
$35.75
Key Features
Keyway Type
House
Key Number
66/97
Material
Brass
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87639
- Zoro #
- G910518951
- UPC #
- 876587003037
- Country of Origin
- Italy
- Keyway Type
- House
- Item
- Key Blank
- Key Number
- 66/97
- Material
- Brass
- Color
- Orange
Description
Unlock some Disney magic with this officially licensed key blank. Painted with a fun double-sided design featuring your favorite characters. Now, you can identify your keys at a glance. *
- • Pirates of the Caribbean (skull and swords)
- • Great for kids or collectors
- • KW (KW1-KW10) type
- • 1 piece per retail package
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.