HILLMAN Distinctions 4 in. Bronze Zinc Die-Cast Screw-On Number 1 1 pc, PK3

  • Mfr # 843241

  • Zoro # G509200373


product price:  $7.15
/pk 3, $2.38/ea
Sold in multiples of 3 for $21.45

Key Features

Material
Zinc Die-Cast
Overall Height
5.69 in
Character Height
4 in
Character Type
Number
Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843241
Zoro #
G509200373
UPC #
38902037923
Country of Origin
China

Dimensions

Overall Height
5.69 in
Character Height
4 in
Width
3.54 in
Length
0.41 in

Details

Item
Screw-On Number
Material
Zinc Die-Cast
Character Color
Bronze
Character Type
Number
Color
Bronze
Character
1
Character Mounting Type
Screw-On

Description

Style and function come together with this Distinctions flush mount house number 1 bronze (4"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.


  • • Durable construction, high quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
  • • Only tool needed is a drill for pilot holes and to secure address number with provided screws
  • • Easy to read, designed to stand out from surroundings, making address noticeable, display numbers so they are clearly visible from the street
  • • Ideal surfaces, affix number to wood, block, brick or concrete by creating a pilot hole before installation
  • • Can be screwed to doors, walls and mailbox posts, displays address for your home, office, apartment or any other building

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.