Shop HILLMAN
See all product information
Create Account
Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 8 1 pc, PK3
- Mfr # 843158
- Zoro # G609200419
product price:
$
6.49
/pk of 3, $2.16/ea
Sold in multiples of 3 pks for
$19.47
Key Features
Material
Zinc Die-Cast
Overall Height
6 in
Character Height
4 in
Character Color
Gold
Character Type
Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843158
- Zoro #
- G609200419
- UPC #
- 45899399484
- Country of Origin
- India
Dimensions
- Overall Height
- 6 in
- Character Height
- 4 in
- Length
- 0.28 in
- Width
- 3.52 in
Details
- Item
- Screw-On Number
- Material
- Zinc Die-Cast
- Character Color
- Gold
- Character Type
- Number
- Coating
- Polished Brass
- Character
- 8
- Character Mounting Type
- Screw-On
- Color
- Gold
Description
Distinctions house numbers add style and curb appeal to your home while ensuring visitors, delivery drivers or emergency personnel find you with ease.
- • High quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant, and to withstand adverse weather conditions
- • Each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Affix numbers to gates, sheds, doors, plaques, mailbox posts by drilling pilot holes for the screws before installation
- • Numbers are made for flush installation, providing a classic appearance
- • Bronze finish matches any address plaque or existing aesthetic
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.