Distinctions 4 in. Silver Zinc Die-Cast Screw-On Number 7 1 pc, PK3
- Mfr # 843327
- Zoro # G309200405
product price:
$
7.15
/pk of 3, $2.38/ea
Sold in multiples of 3 pks for
$21.45
Key Features
Material
Zinc Die-Cast
Overall Height
5.69 in
Character Height
4 in
Character Type
Number
Width
3.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 843327
- Zoro #
- G309200405
- UPC #
- 45899401170
- Country of Origin
- China
- Item
- Screw-On Number
- Material
- Zinc Die-Cast
- Character Color
- Silver
- Character Type
- Number
- Color
- Silver
- Character
- 7
- Character Mounting Type
- Screw-On
- Coating
- Brushed Nickel
Dimensions
- Overall Height
- 5.69 in
- Character Height
- 4 in
- Width
- 3.54 in
- Length
- 0.41 in
Description
Style and function come together with this Distinctions flush mount house number 7 nickel (4"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
- • Durable construction, high quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant and to withstand adverse weather conditions
- • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tool needed is a drill for pilot holes and to secure address number with provided screws
- • Easy to read, designed to stand out from surroundings, making address noticeable, display numbers so they are clearly visible from the street
- • Ideal surfaces, affix number to wood, block, brick or concrete by creating a pilot hole before installation
- • Can be screwed to doors, walls and mailbox posts, displays address for your home, office, apartment or any other building
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.