HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 0 1 pc, PK3

  • Mfr # 843280

  • Zoro # G309201020


product price:  $6.79
/pk 3, $2.26/ea
Sold in multiples of 3 for $20.37

Key Features

Material
Zinc Die-Cast
Overall Height
5.99 in
Character Height
4 in
Character Color
Silver
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843280
Zoro #
G309201020
UPC #
45899400708
Country of Origin
China

Dimensions

Overall Height
5.99 in
Character Height
4 in
Width
3.54 in
Length
0.47 in

Details

Item
Screw-On Number
Material
Zinc Die-Cast
Character Color
Silver
Character Type
Number
Character
0
Color
Silver
Character Mounting Type
Self-Adhesive

Description

Style and function come together with this Distinctions Adhesive House Number 0 Nickel (4"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.


  • • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
  • • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
  • • Tough build - high quality, sturdy house numbers made of durable metal are created to withstand adverse weather conditions and general wear and tear
  • • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
  • • Simple to clean - material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.