Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 9 1 pc, PK3
- Mfr # 843289
- Zoro # G809201025
product price:
$
7.55
/pk of 3, $2.52/ea
Sold in multiples of 3 pks for
$22.65
Key Features
Material
Zinc Die-Cast
Overall Height
5.99 in
Character Height
4 in
Character Color
Silver
Character Type
Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843289
- Zoro #
- G809201025
- UPC #
- 45899400791
- Country of Origin
- China
Dimensions
- Overall Height
- 5.99 in
- Character Height
- 4 in
- Width
- 3.54 in
- Length
- 0.47 in
Details
- Item
- Screw-On Number
- Material
- Zinc Die-Cast
- Character Color
- Silver
- Character Type
- Number
- Character
- 9
- Character Mounting Type
- Self-Adhesive
- Color
- Silver
Description
Style and function come together with this Distinctions Adhesive House Number 9 Nickel (4"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
- • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • Tough build - high quality, sturdy house numbers made of durable metal are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • Simple to clean - material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance and ensuring address is always properly visible to passersby
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.