Shop HILLMAN
See all product information
Create Account
Distinctions 5 in. Silver Steel Screw-On Number 1 1 pc, PK3
- Mfr # 844701
- Zoro # G709200371
product price:
$
7.79
/pk of 3, $2.60/ea
Sold in multiples of 3 pks for
$23.37
Key Features
Material
Steel
Overall Height
0.56 in
Character Height
5 in
Character Type
Number
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844701
- Zoro #
- G709200371
- UPC #
- 45899001943
- Country of Origin
- India
Dimensions
- Overall Height
- 0.56 in
- Character Height
- 5 in
- Width
- 1.9 in
- Length
- 5 in
Details
- Item
- Screw-On Number
- Material
- Steel
- Character Color
- Silver
- Character Type
- Number
- Includes
- Mounting Hardware
- Character Mounting Type
- Screw-On
- Application
- House Number
- Character
- 1
- Color
- Silver
- Coating
- Brushed Nickel
Description
Style and function come together with this Distinctions floating mount house number 1 nickel (5"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
- • Improved construction, increased sheer strength of mounting pins with stronger steel to reduce deterioration from adverse weather conditions and natural wear and tear
- • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tool needed is a drill for pilot holes and to secure address number with provided screws
- • Tough build, high quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant and to withstand adverse weather conditions
- • Versatile design, hardware allows flush or floating mount, providing either a classic or modern appearance
- • Affix number to wood, block, brick or concrete by creating a pilot hole before installation, can be screwed to doors, walls and mailbox posts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.