Distinctions 5 in. Silver Steel Screw-On Number 6 1 pc, PK3
- Mfr # 844706
- Zoro # G609200433
product price:
$
8.39
/pk of 3, $2.80/ea
Sold in multiples of 3 pks for
$25.17
Key Features
Material
Steel
Overall Height
0.56 in
Character Height
5 in
Character Color
Silver
Character Type
Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844706
- Zoro #
- G609200433
- UPC #
- 45899001998
- Country of Origin
- India
Dimensions
- Overall Height
- 0.56 in
- Character Height
- 5 in
- Length
- 5 in
- Width
- 1.9 in
Details
- Item
- Screw-On Number
- Material
- Steel
- Character Color
- Silver
- Character Type
- Number
- Package Type
- Carded
- Color
- Silver
- Character
- 6
- Character Mounting Type
- Screw-On
- Coating
- Brushed Nickel
Description
Style and function come together with this Distinctions Floating Mount House Number 6 Nickel (5"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
- • FLUSH OR FLOATING MOUNT: Install house numbers flush for a traditional look or floating for a modern aesthetic
- • DURABLE CONSTRUCTION: Made of zinc & can withstand a variety of weather conditions
- • HARDWARE INCLUDED: Each number comes with mounting pins & instructions
- • TOOLS REQUIRED: Drill for pilot holes, screwdriver, pencil, safety glasses
- • IDEAL SURFACES: Mount to any exterior hard surface - doors, walls, or mailbox posts
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.