HILLMAN Distinctions 5 in. Silver Steel Screw-On Number 8 1 pc, PK3

  • Mfr # 844708

  • Zoro # G809200394


product price:  $8.39
/pk 3, $2.80/ea
Sold in multiples of 3 for $25.17

Key Features

Material
Steel
Overall Height
0.56 in
Character Height
5 in
Character Color
Silver
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844708
Zoro #
G809200394
UPC #
45899002018
Country of Origin
India

Dimensions

Overall Height
0.56 in
Character Height
5 in
Length
5 in
Width
1.9 in

Details

Item
Screw-On Number
Material
Steel
Character Color
Silver
Character Type
Number
Character
8
Color
Silver
Coating
Brushed Nickel
Character Mounting Type
Screw-On
Package Type
Carded

Description

Style and function come together with this distinctions flush mount house number 8 nickel (5 in.). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic. Hardware included - each number comes with necessary mounting hardware and instructions, simplifying the installation process. Only tool needed is a drill for pilot holes and to secure address plaque with provided screws.


  • • Improved construction - increased sheer strength of mounting pins with stronger steel to reduce deterioration from adverse weather conditions and natural wear and tear
  • • Tough build - high quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Versatile design - hardware allows flush or floating mount, providing either a classic or modern appearance
  • • Affix number to wood, block, brick or concrete by creating a pilot hole before installation
  • • Can be screwed to doors, walls and mailbox posts
  • • Strong thread - truer thread fit and angle accuracy of the post makes for a more secure and stable mount of hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.