HILLMAN Distinctions Brushed Nickel Die-Cast Zinc Rectangle Address Plate, PK3

  • Mfr # 843267

  • Zoro # G409215156


product price:  $58.29
/pk 3, $19.43/ea
Sold in multiples of 3 for $174.87

Key Features

Material
Plastic
Finish
Brushed Nickel
Depth
1-1/2 in
Includes
Mounting Hardware
Product Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843267
Zoro #
G409215156
UPC #
45899400579
Country of Origin
China

Dimensions

Depth
1-1/2 in
Letter Size
5 in

Details

Material
Plastic
Finish
Brushed Nickel
Includes
Mounting Hardware
Product Type
Number
Double Sided
No
Shape
Rectangle
Item
Address Plate

Description

This address plaque not only provides a classic look to your home, but also makes your address stand out, allowing guests to find you with ease. With Distinctions, numbering your home has never been so simple.


  • • VERSATILE APPLICATIONS: This plaque can be mounted to any flat surface including mailboxes, doors, or walls
  • • FITS 4" NUMBERS: Easily mount up to five 4" house numbers; to ensure fit try numbers on plaque before installation
  • • HARDWARE INCLUDED: Plaque comes with necessary mounting hardware and instructions, simplifying the installation process
  • • WEATHER-RESISTANT: Made of a durable weather resistant material
  • • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.