Distinctions Gloss Die-Cast Zinc Rectangle Address Plate, PK3
- Mfr # 843253
- Zoro # G209215158
product price:
$
50.19
/pk of 3, $16.73/ea
Sold in multiples of 3 pks for
$150.57
Key Features
Height
9 in
Material
Die-Cast Zinc
Depth
1 in
Width
16 in
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843253
- Zoro #
- G209215158
- UPC #
- 45899400432
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Depth
- 1 in
- Width
- 16 in
- Letter Size
- 5 in
Details
- Material
- Die-Cast Zinc
- Finish
- Gloss
- Includes
- Mounting Hardware
- Style
- Bronze
- Product Type
- Number
- Item
- Address Plate
- Shape
- Rectangle
- Packaging Type
- Carded
- Double Sided
- No
Description
This address plaque not only provides a classic look to your home, but also makes your address stand out, allowing guests to find you with ease. With Distinctions, numbering your home has never been so simple.
- • VERSATILE APPLICATIONS: This plaque can be mounted to any flat surface including mailboxes, doors, or walls
- • FITS 4" NUMBERS: Easily mount up to five 4" house numbers; to ensure fit try numbers on plaque before installation
- • HARDWARE INCLUDED: Plaque comes with necessary mounting hardware and instructions, simplifying the installation process
- • WEATHER-RESISTANT: Made of a durable weather resistant material
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.