Shop HILLMAN
See all product information
Create Account
DIVA Butterfly House/Office Universal Key Blank KW1 Single
- Mfr # 87041
- Zoro # G909200041
product price:
$
7.95
/pk of 6, $1.33/ea
Sold in multiples of 6 pks for
$47.70
Key Features
Type
House/Office
Material
Brass
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87041
- Zoro #
- G909200041
- UPC #
- 736511430417
- Country of Origin
- China
- Type
- House/Office
- Item
- Universal Key Blank
- Material
- Brass
- Color
- Purple
Description
Let your personality shine with these DIVA key blanks. The DIVA line features embedded "crystals," glitter, and sparkles galore. With unique designs, these custom key blanks are sure to make a statement. Never wonder which key is which again.
- • Residential house or entry key blank
- • Identify your keys at a glance
- • Made of brass
- • 1 piece per retail package
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.