
Drill Bit Tapper 5/32-in S X 3-1/2-in L Carbide Tipped
Mfr # 375220
Zoro # G910108473
product price: $12.55
/eaKey Features
Overall Length
3-1/2 in
Flute Length
2 in
Shank Diameter
5/32 in
Material - Machining
Carbide Tipped
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375220
Zoro #
G910108473
UPC #
37504183069
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Flute Length
2 in
Shank Diameter
5/32 in
Drill Size
5/32 in
Details
Item
Drill Bit
Material - Machining
Carbide Tipped
Shank Type
Straight Shank
Individual/Set
Individual
Defective Code
A
Velocity
N
Description
Carbide Drill Bits have a carbide tip that ensures the precise drilling of pilot holes. A concrete screw is designed and manufactured so the threads of the screw will tap threads into concrete, brick or block. The threads are hardened without making the body of the screw so brittle that the screw would shear off. For best results, use a hammer drill to install. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.