Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Like Your Kids Live Here, Plastic, 19 in x 24 in

  • Mfr # 840051

  • Zoro # G409206987


product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 6 for $32.34

Key Features

Legend
Drive Like Your Kids Live Here
Sign Material
Plastic
Height
19 in
Width
24 in
Legend Style
Children At Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840051
Zoro #
G409206987
UPC #
45899318133
Country of Origin
United States

Dimensions

Height
19 in
Width
24 in

Details

Item
Sign
Legend
Drive Like Your Kids Live Here
Sign Material
Plastic
Legend Style
Children At Play
Printed Language
English
Legend Color
White
Sign Background Color
Red

Description

Alert motorists of the children in the area with this drive like your kids live here sign (19 x 24 in.) and make your community a safer place for everyone. This unique sign has already been featured on several news outlets for the impact it makes on drivers. Made of a durable, fluorescent coroplast, this sign is sure to convey your message clearly.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.