Shop HILLMAN
See all product information
Create Account
English White Exit Sign 4 in. H X 10 in. W
- Mfr # 840199
- Zoro # G709206915
product price:
$
3.75
/pk of 10, $0.38/ea
Sold in multiples of 10 pks for
$37.50
Key Features
Legend
Emergency Exit Only
Width
4 in
Height
1 in
Sign Material
Plastic
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840199
- Zoro #
- G709206915
- UPC #
- 45899000229
- Country of Origin
- United States
- Item
- Exit Sign
- Legend
- Emergency Exit Only
- Sign Material
- Plastic
- Sign Background Color
- White
- Legend/Background Color
- Red
Dimensions
- Width
- 4 in
- Height
- 1 in
- Length (In.)
- 11 in
Description
This 4x10 in. glow in the dark emergency exit sign helps guide traffic to the nearest exit during emergencies or a blackout. This photoluminescent sign with conspicuous redred text relays important safety information in the event of a disaster, which may prevent injury or the loss of life.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.