Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit, Plastic, 11 in x 12 in

  • Mfr # 840201

  • Zoro # G509206948


product price: $6.43
/pk 10, $0.64/ea
Sold in multiples of 10 for $64.30

Key Features

Legend
Exit
Sign Material
Plastic
Height
11 in
Width
12 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840201
Zoro #
G509206948
UPC #
8236581553
Country of Origin
United States

Dimensions

Height
11 in
Width
12 in

Details

Item
Decal
Legend
Exit
Sign Material
Plastic
Sign Background Color
White
Printed Language
English
Legend Color
Red
Legend Style
Exit

Description

This Glow-in-the-Dark Exit Sign. helps clearly label the exits of your business, which is crucial to the safety of your employees and customers. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality, sturdy sign is made of plastic and finished to be durable and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.