This item is Discontinued.

Hillman Expandets Green 1 1/2In 370723

This item is Discontinued.

Hillman

Expandets Green 1 1/2In (Discontinued)

Mfr # 370723
Zoro # G3693832
UPC # 8236766059
Country of Origin Denmark
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370723
Zoro #
G3693832
UPC #
8236766059
Country of Origin
Denmark

Dimensions

Size
#10-12 x 1-1/2"
Length
1-1/2"
Dia.
#10-12

Details

Finish
Green
Color
Green
Package Type
C-Pak

Description

The expandet anchor is designed for light duty fastening applications in concrete block brick or stone. Use them with sheet metal or wood screws for proper installation. The ribs on the anchor body prevent it from turning while tightening the screw. (Screws are not included.) We recommend this anchor for light duty static applications where holding power isn't a critical factor. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.