Zoro Homepage

Exterior Deck Screws, 2 in x Stainless Steel, Flat Head

  • Mfr # 48626

  • Zoro # G116452493


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Screw Size
2 in
Material
Stainless Steel
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48626
Zoro #
G116452493
UPC #
38902072122
Country of Origin
United States

Dimensions

Screw Size
2 in

Details

Item
Exterior Deck Screws
Head Type
Flat
Material
Stainless Steel
Thread Type
Coarse

Description

Power Pro Premium 305 Stainless Steel Exterior Wood Screws offer superior corrosion resistance, and are perfect for decking and many other outdoor projects. These screws feature a no-strip star drive, countersinking blades, no split twist shank, and no pr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.