
Fas-N- Tite 1/4 in. D X 3 in. L Round Steel Toggle Bolt, 50PK
Mfr # 370066
Zoro # G016113265
product price:Â $29.39
/pk 50, $0.59/eaKey Features
Anchor Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370066
Zoro #
G016113265
UPC #
8236106770
Country of Origin
China
Dimensions
Anchor Length
3 in
Details
Material
Steel
Item
Toggle Bolt
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area, increasing the weight that can be secured compared to a regular bolt. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.