Fas-N- Tite 1/8 in. D X 3 in. L Truss Steel Toggle Bolt, 50PK

  • Mfr # 370110

  • Zoro # G716113213


product price:  $22.35
/pk 50, $0.45/ea

Key Features

Material
Steel
Anchor Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370110
Zoro #
G716113213
UPC #
8236106930
Country of Origin
China

Dimensions

Anchor Length
3 in

Details

Item
Toggle Bolt
Material
Steel

Description

Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area, increasing the weight that can be secured compared to a regular bolt. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.