Hex Nut, 1/4"-20, Steel, Grade 2, Galvanized

  • Mfr # 810503

  • Zoro # G506882879


product price:  $16.29
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
USS Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
810503
Zoro #
G506882879
UPC #
8236131802
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Galvanized
System of Measurement
Inch
Thread Type
USS Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.