Shop HILLMAN

Carriage Bolt, 1-1/2 in L, Steel, Zinc Plated

  • Mfr # 240018

  • Zoro # G206887341


product price:  $21.25
/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Color
Silver
Head Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240018
Zoro #
G206887341
UPC #
8236086454
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
Color
Silver
Head Type
Round
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.